UNIVERSAL AUTO-LOAD KNIFE WITH 10 BLADES
Delivery
With auto-load blade changing system
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 5:42 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 5:42 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length | 176 mm |
| Blade Capacity | 10 |
| Weight | 260 g |
| EAN | 4050641445049 |
Features
| Made out of durable aluminum, rubber and ABS plastic |
| Dual locking mechanism of the blade |
| Internal cartridge contains 10 spare blades |
| Change the blade by simply retracting the slider and moving it back forward |
| Weight 260g |
Review(s)
Product not yet rated.